Zoro Homepage

Solid Carbide End Mill for Aluminum, DLC Coated, 5 mm

  • Mfr # 201735 5

  • Zoro # G914381384


product price: $81.85
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201735 5
Zoro #
G914381384
UPC #
-
Country of Origin
Germany

Description

With the latest generation of DLC coating sp2. Special geometry for machining aluminium and plastics. Application: Double relieved chip angle, especially for aluminium machining. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 2 Helix angle: 20 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 2 Flute length Lc: 15 mm Overhang length L1 incl. recess: 18 mm Recess Dia. D1: 4.8 mm Overall length L: 54 mm Shank Dia. Ds: 5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.