Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill for Aluminum, DLC Coated, 5 mm

  • Mfr # 202552 5

  • Zoro # G714384226


product price: $83.15
/ea
Free Shipping & Returns

Key Features

Corner Chamfer Angle
45 Degrees
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.06 mm
Color Ring
yellow
Correction Factor Fz
3
Maximum Cutting Depth Ap Max When Side Milling
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202552 5
Zoro #
G714384226
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
17 mm
Min. Cutting Depth
0.1 mm
Tolerance Nominal Diameter
f8
Cutting Width Ae for Milling Operation
0.3×D for side milling
Corner Chamfer Width at 45°
0.1 mm
Neck Dia.
4.7 mm
Length of Cut
17 mm
Shank Dia.
6 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
2.5 mm
Milling Diameter
5 mm
Overall Length
62 mm

Details

Corner Chamfer Angle
45 Degrees
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.06 mm
Color Ring
yellow
Correction Factor Fz
3
Shank Form
HA
Type of Product
End Mill
Number of Flutes
4
End Mill Cutting Type
HPC
Shank Type
DIN 6535 HA to h6
Cutting Direction
horizontal, oblique and vertical
Finish
DLC
Coolant Through
No
Overall Reach
24 mm
End Mill Style
Chamfer
End Mill Material
Carbide
Type
W
Helix Angle
45 Degrees

Description

Sturdy roughing end mill without knuckle profile. With strong core, special chip breaker recesses and large polished flutes. Application: For roughing milling with high demands on the component surface. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 17 mm Overhang length L1 incl. recess: 24 mm Recess Dia. D1: 4.7 mm Overall length L: 62 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.