Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill for Aluminum, DLC Coated, 6 mm

  • Mfr # 202552 6

  • Zoro # G814384195


product price: $83.15
/ea
Free Shipping & Returns

Key Features

Color Ring
yellow
Type of Product
End Mill
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.07 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
3 mm
Maximum Cutting Depth Ap Max When Side Milling
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202552 6
Zoro #
G814384195
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Slot Milling From Solid
3 mm
Maximum Cutting Depth Ap Max When Side Milling
18 mm
Tolerance Nominal Diameter
f8
Min. Cutting Depth
0.2 mm
Cutting Width Ae for Milling Operation
0.3×D for side milling
Corner Chamfer Width at 45°
0.2 mm
Overall Length
62 mm
Shank Dia.
6 mm
Milling Diameter
6 mm
Neck Dia.
5.5 mm
Length of Cut
18 mm

Details

Color Ring
yellow
Type of Product
End Mill
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.07 mm
Corner Chamfer Angle
45 Degrees
Correction Factor Fz
3
Shank Form
HA
Number of Flutes
4
End Mill Style
Chamfer
Coolant Through
No
End Mill Material
Carbide
Finish
DLC
End Mill Cutting Type
HPC
Cutting Direction
horizontal, oblique and vertical
Overall Reach
24 mm
Helix Angle
45 Degrees
Shank Type
DIN 6535 HA to h6
Type
W

Description

Sturdy roughing end mill without knuckle profile. With strong core, special chip breaker recesses and large polished flutes. Application: For roughing milling with high demands on the component surface. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 18 mm Overhang length L1 incl. recess: 24 mm Recess Dia. D1: 5.5 mm Overall length L: 62 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.