Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill for Aluminum, DLC Coated, 8 mm

  • Mfr # 201735 8

  • Zoro # G814381224


product price: $98.75
/ea
Free Shipping & Returns

Key Features

Overall Length
70 mm
Overall Reach
27 mm
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Square
End Mill Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201735 8
Zoro #
G814381224
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
70 mm
Length of Cut
22 mm
Milling Diameter
8 mm
Neck Dia.
7.8 mm
Shank Dia.
8 mm
Maximum Cutting Depth Ap Max When Side Milling
22 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
8 mm

Details

Overall Reach
27 mm
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Square
End Mill Material
Carbide
Finish
DLC
Shank Type
DIN 6535 HA to h6
Coolant Through
No
Number of Flutes
2
Helix Angle
20 Degrees
Type
W
Corner Chamfer Angle
90 Degrees
Feed Fz For Slot Milling in Cast Aluminium
0.03 mm
Type of Product
End Mill
Color Ring
yellow
Correction Factor Fz
1.25
Feed Fz For Side Milling in Cast Aluminium
0.05 mm
Shank Tolerance
h6

Description

With the latest generation of DLC coating sp2. Special geometry for machining aluminium and plastics. Application: Double relieved chip angle, especially for aluminium machining. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 2 Helix angle: 20 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 2 Flute length Lc: 22 mm Overhang length L1 incl. recess: 27 mm Recess Dia. D1: 7.8 mm Overall length L: 70 mm Shank Dia. Ds: 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.