Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill for Aluminum, Uncoated, 10 mm

  • Mfr # 202510 10

  • Zoro # G714383854


product price: $73.59
/ea

Key Features

Neck Dia.
9.8 mm
Coolant Through
No
Shank Dia.
10 mm
Shank Type
DIN 6535 HB to h6
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202510 10
Zoro #
G714383854
UPC #
-
Country of Origin
Germany

Dimensions

Neck Dia.
9.8 mm
Shank Dia.
10 mm
Overall Length
72 mm
Milling Diameter
10 mm
Length of Cut
25 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
5 mm
Maximum Cutting Depth Ap Max When Side Milling
25 mm
Min. Cutting Depth
0.01 mm

Details

Coolant Through
No
Shank Type
DIN 6535 HB to h6
End Mill Style
Square
Overall Reach
30 mm
Helix Angle
45 Degrees
Type
W
Number of Flutes
4
Cutting Direction
horizontal, oblique and vertical
Finish
uncoated
End Mill Material
Carbide
Standard
DIN 6527
Type of Product
End Mill
Shank Tolerance
h6
Correction Factor Fz
1.25
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.04 mm
Corner Chamfer Angle
90 Degrees
Color Ring
yellow

Description

Extra sharp cutting edges. Dimensions similar to DIN 6527. Double relief ground side clearance angle. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 25 mm Overhang length L1 incl. recess: 30 mm Recess Dia. D1: 9.8 mm Overall length L: 72 mm Shank Dia. Ds: 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.