Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, For Aluminum, Uncoated, 10 mm

  • Mfr # 209320 10

  • Zoro # G414381518


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Color Ring
yellow
Corner Chamfer Angle
90 Degrees
Feed Fz For Side Milling in PMMA
0.05 mm
Maximum Cutting Depth Ap Max When Side Milling
25 mm
Type of Product
End Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209320 10
Zoro #
G414381518
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
25 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
10 mm
Length of Cut
25 mm
Neck Dia.
9.8 mm
Overall Length
72 mm
Milling Diameter
10 mm
Shank Dia.
10 mm

Details

Color Ring
yellow
Corner Chamfer Angle
90 Degrees
Feed Fz For Side Milling in PMMA
0.05 mm
Type of Product
End Mill
Feed Fz For Slot Milling in PMMA
0.04 mm
Correction Factor Fz
1.25
Shank Tolerance
h6
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Square
Helix Angle
20 Degrees
Type
W
Number of Flutes
2
End Mill Material
Carbide
Overall Reach
32 mm
Coolant Through
No
Shank Type
DIN 6535 HA with h6
Finish
uncoated

Description

Special geometry for machining aluminium and plastics. Application: Extremely sharp cutting edges, especially for machining plastics. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 2 Helix angle: 20 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA with h6 No. of teeth Z: 2 Flute length Lc: 25 mm Overhang length L1 incl. recess: 32 mm Recess Dia. D1: 9.8 mm Overall length L: 72 mm Shank Dia. Ds: 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.