Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, For Aluminum, Uncoated, 12 mm

  • Mfr # 209300 12

  • Zoro # G114381122


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Feed Fz For Slot Milling in PMMA
0.05 mm
Cutting Width Ae for Milling Operation
Full slot cutting depth 1×D
Color Ring
yellow
Shank Tolerance
h6
Maximum Cutting Depth Ap Max When Side Milling
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209300 12
Zoro #
G114381122
UPC #
-
Country of Origin
Germany

Dimensions

Cutting Width Ae for Milling Operation
Full slot cutting depth 1×D
Maximum Cutting Depth Ap Max When Side Milling
30 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
h10
Maximum Cutting Depth Ap Max When Slot Milling From Solid
12 mm
Overall Length
83 mm
Length of Cut
30 mm
Milling Diameter
12 mm
Neck Dia.
11.8 mm
Shank Dia.
12 mm

Details

Feed Fz For Slot Milling in PMMA
0.05 mm
Color Ring
yellow
Shank Tolerance
h6
Correction Factor Fz
1.25
Type of Product
End Mill
Corner Chamfer Angle
90 Degrees
End Mill Style
Square
Helix Angle
23 Degrees
Finish
uncoated
Type
W
Number of Flutes
1
End Mill Material
Carbide
Overall Reach
38 mm
Shank Type
DIN 6535 HA to h5
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical

Description

Special geometry for machining plastic. Large flutes for unobstructed swarf evacuation. Application: Especially for milling plastics, plunging and contour milling. Note: Successor product to No. 209310. Through-coolant: no Tolerance nominal Dia. h10 No. of teeth Z: 1 Helix angle: 23 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h5 No. of teeth Z: 1 Flute length Lc: 30 mm Overhang length L1 incl. recess: 38 mm Recess Dia. D1: 11.8 mm Overall length L: 83 mm Shank Dia. Ds: 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.