Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, For Aluminum, Uncoated, 12 mm

  • Mfr # 209320 12

  • Zoro # G814381767


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Type of Product
End Mill
Shank Tolerance
h6
Maximum Cutting Depth Ap Max When Slot Milling From Solid
12 mm
Corner Chamfer Angle
90 Degrees
Correction Factor Fz
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209320 12
Zoro #
G814381767
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Slot Milling From Solid
12 mm
Maximum Cutting Depth Ap Max When Side Milling
28 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
e8
Milling Diameter
12 mm
Neck Dia.
11.8 mm
Overall Length
83 mm
Shank Dia.
12 mm
Length of Cut
28 mm

Details

Type of Product
End Mill
Shank Tolerance
h6
Corner Chamfer Angle
90 Degrees
Correction Factor Fz
1.25
Feed Fz For Side Milling in PMMA
0.07 mm
Feed Fz For Slot Milling in PMMA
0.05 mm
Color Ring
yellow
Number of Flutes
3
Overall Reach
38 mm
Helix Angle
20 Degrees
Cutting Direction
horizontal, oblique and vertical
Finish
uncoated
Type
W
Shank Type
DIN 6535 HA with h6
End Mill Material
Carbide
Coolant Through
No
End Mill Style
Square

Description

Special geometry for machining aluminium and plastics. Application: Extremely sharp cutting edges, especially for machining plastics. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 3 Helix angle: 20 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA with h6 No. of teeth Z: 3 Flute length Lc: 28 mm Overhang length L1 incl. recess: 38 mm Recess Dia. D1: 11.8 mm Overall length L: 83 mm Shank Dia. Ds: 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.