Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, For Aluminum, Uncoated, 14 mm

  • Mfr # 209320 14

  • Zoro # G614381844


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Feed Fz For Side Milling in PMMA
0.07 mm
Maximum Cutting Depth Ap Max When Side Milling
30 mm
Type of Product
End Mill
Feed Fz For Slot Milling in PMMA
0.05 mm
Color Ring
yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209320 14
Zoro #
G614381844
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
30 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
14 mm
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.01 mm
Neck Dia.
13.8 mm
Length of Cut
30 mm
Milling Diameter
14 mm
Overall Length
83 mm
Shank Dia.
14 mm

Details

Feed Fz For Side Milling in PMMA
0.07 mm
Type of Product
End Mill
Feed Fz For Slot Milling in PMMA
0.05 mm
Color Ring
yellow
Shank Tolerance
h6
Correction Factor Fz
1.25
Corner Chamfer Angle
90 Degrees
Coolant Through
No
Shank Type
DIN 6535 HA with h6
Cutting Direction
horizontal, oblique and vertical
Overall Reach
42 mm
End Mill Style
Square
Helix Angle
20 Degrees
End Mill Material
Carbide
Number of Flutes
3
Finish
uncoated
Type
W

Description

Special geometry for machining aluminium and plastics. Application: Extremely sharp cutting edges, especially for machining plastics. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 3 Helix angle: 20 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA with h6 No. of teeth Z: 3 Flute length Lc: 30 mm Overhang length L1 incl. recess: 42 mm Recess Dia. D1: 13.8 mm Overall length L: 83 mm Shank Dia. Ds: 14 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.