Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, For Aluminum, Uncoated, 1.5 mm

  • Mfr # 209300 1,5

  • Zoro # G514381098


product price: $33.55
/ea

Key Features

Maximum Cutting Depth Ap Max When Side Milling
6 mm
Corner Chamfer Angle
90 Degrees
Type of Product
End Mill
Shank Tolerance
h6
Cutting Width Ae for Milling Operation
Full slot cutting depth 1×D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209300 1,5
Zoro #
G514381098
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
6 mm
Cutting Width Ae for Milling Operation
Full slot cutting depth 1×D
Tolerance Nominal Diameter
h10
Overall Length
50 mm
Neck Dia.
1.3 mm
Shank Dia.
3 mm
Milling Diameter
1.5 mm
Length of Cut
6 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
1.5 mm

Details

Corner Chamfer Angle
90 Degrees
Type of Product
End Mill
Shank Tolerance
h6
Feed Fz For Slot Milling in PMMA
0.004 mm
End Mill Material
Carbide
Number of Flutes
1
Helix Angle
23 Degrees
Type
W
Shank Type
DIN 6535 HA to h5
Finish
uncoated
End Mill Style
Square
Overall Reach
10 mm
Cutting Direction
horizontal, oblique and vertical
Coolant Through
No
Correction Factor Fz
1.25
Color Ring
yellow

Description

Special geometry for machining plastic. Large flutes for unobstructed swarf evacuation. Application: Especially for milling plastics, plunging and contour milling. Note: Successor product to No. 209310. Through-coolant: no Tolerance nominal Dia. h10 No. of teeth Z: 1 Helix angle: 23 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h5 No. of teeth Z: 1 Flute length Lc: 6 mm Overhang length L1 incl. recess: 10 mm Recess Dia. D1: 1.3 mm Overall length L: 50 mm Shank Dia. Ds: 3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.