Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, For Aluminum, Uncoated, 16 mm

  • Mfr # 209320 16

  • Zoro # G714381775


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Min. Cutting Depth
0.01 mm
Shank Tolerance
h6
Corner Chamfer Angle
90 Degrees
Feed Fz For Side Milling in PMMA
0.09 mm
Type of Product
End Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209320 16
Zoro #
G714381775
UPC #
-
Country of Origin
Germany

Dimensions

Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
16 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Side Milling
36 mm
Overall Length
92 mm
Shank Dia.
16 mm
Length of Cut
36 mm
Milling Diameter
16 mm
Neck Dia.
15.8 mm

Details

Shank Tolerance
h6
Corner Chamfer Angle
90 Degrees
Feed Fz For Side Milling in PMMA
0.09 mm
Type of Product
End Mill
Feed Fz For Slot Milling in PMMA
0.065 mm
Correction Factor Fz
1.25
Color Ring
yellow
End Mill Material
Carbide
Helix Angle
20 Degrees
Finish
uncoated
Number of Flutes
3
Overall Reach
44 mm
Coolant Through
No
Shank Type
DIN 6535 HA with h6
Cutting Direction
horizontal, oblique and vertical
Type
W
End Mill Style
Square

Description

Special geometry for machining aluminium and plastics. Application: Extremely sharp cutting edges, especially for machining plastics. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 3 Helix angle: 20 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA with h6 No. of teeth Z: 3 Flute length Lc: 36 mm Overhang length L1 incl. recess: 44 mm Recess Dia. D1: 15.8 mm Overall length L: 92 mm Shank Dia. Ds: 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.