Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill for Aluminum, Uncoated, 3 mm

  • Mfr # 202510 3

  • Zoro # G514383894


product price: $41.49
/ea

Key Features

Min. Cutting Depth
0.01 mm
Standard
DIN 6527
Type of Product
End Mill
Correction Factor Fz
1.25
Maximum Cutting Depth Ap Max When Slot Milling From Solid
1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202510 3
Zoro #
G514383894
UPC #
-
Country of Origin
Germany

Dimensions

Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
1.5 mm
Maximum Cutting Depth Ap Max When Side Milling
10 mm
Tolerance Nominal Diameter
e8
Milling Diameter
3 mm
Length of Cut
10 mm
Shank Dia.
6 mm
Neck Dia.
2.8 mm
Overall Length
57 mm

Details

Standard
DIN 6527
Type of Product
End Mill
Correction Factor Fz
1.25
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.008 mm
Shank Tolerance
h6
Corner Chamfer Angle
90 Degrees
Color Ring
yellow
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HB to h6
Finish
uncoated
Overall Reach
15 mm
End Mill Material
Carbide
End Mill Style
Square
Coolant Through
No
Number of Flutes
4
Helix Angle
45 Degrees
Type
W

Description

Extra sharp cutting edges. Dimensions similar to DIN 6527. Double relief ground side clearance angle. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 10 mm Overhang length L1 incl. recess: 15 mm Recess Dia. D1: 2.8 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.