Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill for Aluminum, Uncoated, 4 mm

  • Mfr # 202510 4

  • Zoro # G314383933


product price: $41.49
/ea

Key Features

Tolerance Nominal Diameter
e8
Correction Factor Fz
1.25
Overall Reach
18 mm
Maximum Cutting Depth Ap Max When Side Milling
13 mm
Type of Product
End Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202510 4
Zoro #
G314383933
UPC #
-
Country of Origin
Germany

Dimensions

Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Side Milling
13 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
2 mm
Min. Cutting Depth
0.01 mm
Shank Dia.
6 mm
Overall Length
57 mm
Length of Cut
13 mm
Neck Dia.
3.8 mm
Milling Diameter
4 mm

Details

Correction Factor Fz
1.25
Overall Reach
18 mm
Type of Product
End Mill
Standard
DIN 6527
Shank Tolerance
h6
Color Ring
yellow
Corner Chamfer Angle
90 Degrees
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.015 mm
End Mill Material
Carbide
Shank Type
DIN 6535 HB to h6
Cutting Direction
horizontal, oblique and vertical
Coolant Through
No
Helix Angle
45 Degrees
Number of Flutes
4
Type
W
End Mill Style
Square
Finish
uncoated

Description

Extra sharp cutting edges. Dimensions similar to DIN 6527. Double relief ground side clearance angle. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 13 mm Overhang length L1 incl. recess: 18 mm Recess Dia. D1: 3.8 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.