Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, For Aluminum, Uncoated, 5 mm

  • Mfr # 209300 5

  • Zoro # G814381064


product price: $49.15
/ea

Key Features

Maximum Cutting Depth Ap Max When Side Milling
17 mm
Color Ring
yellow
Min. Cutting Depth
0.01 mm
Cutting Width Ae for Milling Operation
Full slot cutting depth 1×D
Shank Tolerance
h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209300 5
Zoro #
G814381064
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
17 mm
Min. Cutting Depth
0.01 mm
Cutting Width Ae for Milling Operation
Full slot cutting depth 1×D
Tolerance Nominal Diameter
h10
Maximum Cutting Depth Ap Max When Slot Milling From Solid
5 mm
Length of Cut
17 mm
Overall Length
60 mm
Shank Dia.
5 mm
Neck Dia.
4.8 mm
Milling Diameter
5 mm

Details

Color Ring
yellow
Shank Tolerance
h6
Type of Product
End Mill
Corner Chamfer Angle
90 Degrees
Feed Fz For Slot Milling in PMMA
0.015 mm
Correction Factor Fz
1.25
End Mill Style
Square
Number of Flutes
1
Shank Type
DIN 6535 HA to h5
Cutting Direction
horizontal, oblique and vertical
Overall Reach
22 mm
Finish
uncoated
Helix Angle
23 Degrees
Type
W
End Mill Material
Carbide
Coolant Through
No

Description

Special geometry for machining plastic. Large flutes for unobstructed swarf evacuation. Application: Especially for milling plastics, plunging and contour milling. Note: Successor product to No. 209310. Through-coolant: no Tolerance nominal Dia. h10 No. of teeth Z: 1 Helix angle: 23 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h5 No. of teeth Z: 1 Flute length Lc: 17 mm Overhang length L1 incl. recess: 22 mm Recess Dia. D1: 4.8 mm Overall length L: 60 mm Shank Dia. Ds: 5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.