Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, For Aluminum, Uncoated, 5 mm

  • Mfr # 209320 5

  • Zoro # G814381934


product price: $66.89
/ea

Key Features

Maximum Cutting Depth Ap Max When Side Milling
15 mm
Feed Fz For Slot Milling in PMMA
0.015 mm
Min. Cutting Depth
0.01 mm
Corner Chamfer Angle
90 Degrees
Color Ring
yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209320 5
Zoro #
G814381934
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
15 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
5 mm
Tolerance Nominal Diameter
e8
Overall Length
54 mm
Neck Dia.
4.8 mm
Shank Dia.
5 mm
Milling Diameter
5 mm
Length of Cut
15 mm

Details

Feed Fz For Slot Milling in PMMA
0.015 mm
Corner Chamfer Angle
90 Degrees
Color Ring
yellow
Correction Factor Fz
1.25
Shank Tolerance
h6
Type of Product
End Mill
Feed Fz For Side Milling in PMMA
0.02 mm
Shank Type
DIN 6535 HA with h6
Finish
uncoated
End Mill Style
Square
Type
W
Overall Reach
18 mm
Helix Angle
20 Degrees
Coolant Through
No
End Mill Material
Carbide
Cutting Direction
horizontal, oblique and vertical
Number of Flutes
2

Description

Special geometry for machining aluminium and plastics. Application: Extremely sharp cutting edges, especially for machining plastics. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 2 Helix angle: 20 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA with h6 No. of teeth Z: 2 Flute length Lc: 15 mm Overhang length L1 incl. recess: 18 mm Recess Dia. D1: 4.8 mm Overall length L: 54 mm Shank Dia. Ds: 5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.