Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill for Aluminum, Uncoated, 6 mm

  • Mfr # 202510 6

  • Zoro # G214383927


product price: $41.49
/ea

Key Features

Milling Diameter
6 mm
Standard
DIN 6527
Type of Product
End Mill
Min. Cutting Depth
0.01 mm
Corner Chamfer Angle
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202510 6
Zoro #
G214383927
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
6 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
16 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
3 mm
Shank Dia.
6 mm
Neck Dia.
5.8 mm
Length of Cut
16 mm
Overall Length
57 mm
Tolerance Nominal Diameter
e8

Details

Standard
DIN 6527
Type of Product
End Mill
Corner Chamfer Angle
90 Degrees
Shank Type
DIN 6535 HB to h6
Overall Reach
21 mm
Cutting Direction
horizontal, oblique and vertical
Coolant Through
No
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.025 mm
Correction Factor Fz
1.25
Shank Tolerance
h6
Color Ring
yellow
End Mill Style
Square
Helix Angle
45 Degrees
Finish
uncoated
End Mill Material
Carbide
Number of Flutes
4
Type
W

Description

Extra sharp cutting edges. Dimensions similar to DIN 6527. Double relief ground side clearance angle. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 16 mm Overhang length L1 incl. recess: 21 mm Recess Dia. D1: 5.8 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.