Zoro Homepage

Solid Carbide End Mill, For Aluminum, Uncoated, 6 mm

  • Mfr # 209300 6

  • Zoro # G814380975


product price: $51.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209300 6
Zoro #
G814380975
UPC #
-
Country of Origin
Germany

Description

Special geometry for machining plastic. Large flutes for unobstructed swarf evacuation. Application: Especially for milling plastics, plunging and contour milling. Note: Successor product to No. 209310. Through-coolant: no Tolerance nominal Dia. h10 No. of teeth Z: 1 Helix angle: 23 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h5 No. of teeth Z: 1 Flute length Lc: 20 mm Overhang length L1 incl. recess: 25 mm Recess Dia. D1: 5.8 mm Overall length L: 65 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.