Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, For Aluminum, Uncoated, 6 mm

  • Mfr # 209320 6

  • Zoro # G614381936


product price: $70.75
/ea

Key Features

Correction Factor Fz
1.25
Feed Fz For Side Milling in PMMA
0.03 mm
Color Ring
yellow
Shank Tolerance
h6
Min. Cutting Depth
0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209320 6
Zoro #
G614381936
UPC #
-
Country of Origin
Germany

Dimensions

Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
6 mm
Maximum Cutting Depth Ap Max When Side Milling
16 mm
Overall Length
64 mm
Shank Dia.
6 mm
Milling Diameter
6 mm
Neck Dia.
5.8 mm
Length of Cut
16 mm

Details

Correction Factor Fz
1.25
Feed Fz For Side Milling in PMMA
0.03 mm
Color Ring
yellow
Shank Tolerance
h6
Feed Fz For Slot Milling in PMMA
0.025 mm
Corner Chamfer Angle
90 Degrees
Type of Product
End Mill
Number of Flutes
2
End Mill Style
Square
Type
W
Finish
uncoated
End Mill Material
Carbide
Coolant Through
No
Shank Type
DIN 6535 HA with h6
Overall Reach
21 mm
Cutting Direction
horizontal, oblique and vertical
Helix Angle
20 Degrees

Description

Special geometry for machining aluminium and plastics. Application: Extremely sharp cutting edges, especially for machining plastics. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 2 Helix angle: 20 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA with h6 No. of teeth Z: 2 Flute length Lc: 16 mm Overhang length L1 incl. recess: 21 mm Recess Dia. D1: 5.8 mm Overall length L: 64 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.