Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, For Aluminum, Uncoated, 8 mm

  • Mfr # 209300 8

  • Zoro # G214380995


product price: $73.59
/ea

Key Features

Color Ring
yellow
Maximum Cutting Depth Ap Max When Slot Milling From Solid
8 mm
Feed Fz For Slot Milling in PMMA
0.03 mm
Shank Tolerance
h6
Maximum Cutting Depth Ap Max When Side Milling
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209300 8
Zoro #
G214380995
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Slot Milling From Solid
8 mm
Maximum Cutting Depth Ap Max When Side Milling
22 mm
Cutting Width Ae for Milling Operation
Full slot cutting depth 1×D
Min. Cutting Depth
0.01 mm
Milling Diameter
8 mm
Shank Dia.
8 mm
Tolerance Nominal Diameter
h10
Neck Dia.
7.8 mm
Length of Cut
22 mm
Overall Length
70 mm

Details

Color Ring
yellow
Feed Fz For Slot Milling in PMMA
0.03 mm
Shank Tolerance
h6
Type of Product
End Mill
Corner Chamfer Angle
90 Degrees
Correction Factor Fz
1.25
Cutting Direction
horizontal, oblique and vertical
Type
W
Helix Angle
23 Degrees
Finish
uncoated
End Mill Material
Carbide
Shank Type
DIN 6535 HA to h5
Overall Reach
27 mm
Coolant Through
No
Number of Flutes
1
End Mill Style
Square

Description

Special geometry for machining plastic. Large flutes for unobstructed swarf evacuation. Application: Especially for milling plastics, plunging and contour milling. Note: Successor product to No. 209310. Through-coolant: no Tolerance nominal Dia. h10 No. of teeth Z: 1 Helix angle: 23 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h5 No. of teeth Z: 1 Flute length Lc: 22 mm Overhang length L1 incl. recess: 27 mm Recess Dia. D1: 7.8 mm Overall length L: 70 mm Shank Dia. Ds: 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.