Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, For Aluminum, Uncoated, 8 mm

  • Mfr # 209320 8

  • Zoro # G914381933


product price: $79.89
/ea
Free Shipping & Returns

Key Features

Type of Product
End Mill
Feed Fz For Slot Milling in PMMA
0.03 mm
Min. Cutting Depth
0.01 mm
Feed Fz For Side Milling in PMMA
0.04 mm
Correction Factor Fz
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209320 8
Zoro #
G914381933
UPC #
-
Country of Origin
Germany

Dimensions

Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
22 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
8 mm
Neck Dia.
7.8 mm
Milling Diameter
8 mm
Shank Dia.
8 mm
Length of Cut
22 mm
Tolerance Nominal Diameter
e8
Overall Length
70 mm

Details

Type of Product
End Mill
Feed Fz For Slot Milling in PMMA
0.03 mm
Feed Fz For Side Milling in PMMA
0.04 mm
Correction Factor Fz
1.25
Color Ring
yellow
Corner Chamfer Angle
90 Degrees
Overall Reach
27 mm
Type
W
End Mill Material
Carbide
Coolant Through
No
End Mill Style
Square
Helix Angle
20 Degrees
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA with h6
Number of Flutes
2
Shank Tolerance
h6
Finish
uncoated

Description

Special geometry for machining aluminium and plastics. Application: Extremely sharp cutting edges, especially for machining plastics. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 2 Helix angle: 20 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA with h6 No. of teeth Z: 2 Flute length Lc: 22 mm Overhang length L1 incl. recess: 27 mm Recess Dia. D1: 7.8 mm Overall length L: 70 mm Shank Dia. Ds: 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.