Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill for Aluminum, ZOX Coated, 10 mm

  • Mfr # 202549 10

  • Zoro # G414383468


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Tolerance Nominal Diameter
f8
Corner Chamfer Width at 45°
0.2 mm
Correction Factor Fz
3
Maximum Cutting Depth Ap Max When Side Milling
30 mm
Min. Cutting Depth
0.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202549 10
Zoro #
G414383468
UPC #
-
Country of Origin
Germany

Dimensions

Tolerance Nominal Diameter
f8
Corner Chamfer Width at 45°
0.2 mm
Maximum Cutting Depth Ap Max When Side Milling
30 mm
Min. Cutting Depth
0.2 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
5 mm
Neck Dia.
9.2 mm
Shank Dia.
10 mm
Cutting Width Ae for Milling Operation
0.3×D for side milling
Milling Diameter
10 mm
Length of Cut
30 mm
Overall Length
80 mm

Details

Correction Factor Fz
3
Shank Form
HA
Corner Chamfer Angle
45 Degrees
Coolant Through
No
Shank Type
DIN 6535 HA to h6
Overall Reach
38 mm
Cutting Direction
horizontal, oblique and vertical
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.09 mm
Color Ring
yellow
Type of Product
End Mill
Shank Tolerance
h6
Maximum Cut Arc Angle
60 Degrees
Type
W
Number of Flutes
4
Finish
ZOX
Helix Angle
45 Degrees
End Mill Style
Chamfer
End Mill Material
Carbide

Description

Sturdy roughing slot drills without knuckle profile. With strong core, special chip breaker recesses and large polished flutes. Application: For roughing milling with high demands on the component surface. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 4 Flute length Lc: 30 mm Overhang length L1 incl. recess: 38 mm Recess Dia. D1: 9.2 mm Overall length L: 80 mm Shank Dia. Ds: 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.