Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill for Aluminum, ZOX Coated, 12 mm

  • Mfr # 202548 12

  • Zoro # G614383602


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Corner Chamfer Width at 45°
0.2 mm
Tolerance Nominal Diameter
f8
Shank Form
HA
Maximum Cut Arc Angle
60 Degrees
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.07 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202548 12
Zoro #
G614383602
UPC #
-
Country of Origin
Germany

Dimensions

Corner Chamfer Width at 45°
0.2 mm
Tolerance Nominal Diameter
f8
Min. Cutting Depth
0.05 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
6 mm
Maximum Cutting Depth Ap Max When Side Milling
24 mm
Neck Dia.
11 mm
Milling Diameter
12 mm
Overall Length
83 mm
Shank Dia.
12 mm
Length of Cut
24 mm

Details

Shank Form
HA
Maximum Cut Arc Angle
60 Degrees
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.07 mm
Type of Product
End Mill
Correction Factor Fz
3
Color Ring
yellow
Corner Chamfer Angle
45 Degrees
Shank Tolerance
h6
Shank Type
DIN 6535 HA to h6
Coolant Through
No
Helix Angle
45 Degrees
Overall Reach
36 mm
End Mill Material
Carbide
Number of Flutes
4
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Chamfer
Type
W
Finish
ZOX

Description

Sturdy roughing end mills without knuckle profile. With strong core, special chip breaker recesses and large polished flutes. Application: For roughing milling with high demands on the component surface. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 4 Flute length Lc: 24 mm Overhang length L1 incl. recess: 36 mm Recess Dia. D1: 11 mm Overall length L: 83 mm Shank Dia. Ds: 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.