Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill for Aluminum, ZOX Coated, 12 mm

  • Mfr # 202549 12

  • Zoro # G414383512


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Color Ring
yellow
Cutting Width Ae for Milling Operation
0.3×D for side milling
Shank Tolerance
h6
Maximum Cut Arc Angle
60 Degrees
Corner Chamfer Angle
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202549 12
Zoro #
G414383512
UPC #
-
Country of Origin
Germany

Dimensions

Cutting Width Ae for Milling Operation
0.3×D for side milling
Tolerance Nominal Diameter
f8
Corner Chamfer Width at 45°
0.2 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
6 mm
Min. Cutting Depth
0.2 mm
Maximum Cutting Depth Ap Max When Side Milling
36 mm
Shank Dia.
12 mm
Milling Diameter
12 mm
Neck Dia.
11 mm
Length of Cut
36 mm
Overall Length
93 mm

Details

Color Ring
yellow
Shank Tolerance
h6
Maximum Cut Arc Angle
60 Degrees
Corner Chamfer Angle
45 Degrees
Correction Factor Fz
3
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.1 mm
Shank Form
HA
Type of Product
End Mill
Overall Reach
46 mm
Number of Flutes
4
Cutting Direction
horizontal, oblique and vertical
Coolant Through
No
Finish
ZOX
Type
W
End Mill Style
Chamfer
Shank Type
DIN 6535 HA to h6
End Mill Material
Carbide
Helix Angle
45 Degrees

Description

Sturdy roughing slot drills without knuckle profile. With strong core, special chip breaker recesses and large polished flutes. Application: For roughing milling with high demands on the component surface. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 4 Flute length Lc: 36 mm Overhang length L1 incl. recess: 46 mm Recess Dia. D1: 11 mm Overall length L: 93 mm Shank Dia. Ds: 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.