Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill for Aluminum, ZOX Coated, 12 mm

  • Mfr # 202551 12

  • Zoro # G814383617


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Finish
ZOX
Type
W
Min. Cutting Depth
0.2 mm
Corner Chamfer Angle
45 Degrees
Correction Factor Fz
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202551 12
Zoro #
G814383617
UPC #
-
Country of Origin
Germany

Dimensions

Min. Cutting Depth
0.2 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
6 mm
Maximum Cutting Depth Ap Max When Side Milling
24 mm
Tolerance Nominal Diameter
f8
Overall Length
120 mm
Milling Diameter
12 mm
Shank Dia.
12 mm
Neck Dia.
11 mm
Length of Cut
24 mm
Corner Chamfer Width at 45°
0.2 mm

Details

Finish
ZOX
Type
W
Corner Chamfer Angle
45 Degrees
Correction Factor Fz
1.25
Type of Product
End Mill
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.07 mm
Color Ring
yellow
Shank Form
HA
Shank Tolerance
h6
End Mill Style
Chamfer
Overall Reach
73 mm
Cutting Direction
horizontal, oblique and vertical
Helix Angle
45 Degrees
End Mill Cutting Type
HPC
Number of Flutes
4
End Mill Material
Carbide
Coolant Through
No
Shank Type
DIN 6535 HA to h6

Description

Sturdy roughing end mills without knuckle profile. With strong core, special chip breaker recesses and large polished flutes. Application: For roughing milling with high demands on the component surface. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 4 Flute length Lc: 24 mm Overhang length L1 incl. recess: 73 mm Recess Dia. D1: 11 mm Overall length L: 120 mm Shank Dia. Ds: 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.