Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, for Aluminum, ZOX Coated, 12 mm

  • Mfr # 203170 12

  • Zoro # G814381422


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
12 mm
Overall Length
84 mm
Shank Type
DIN 6535 HA to h6
End Mill Style
Square
Tolerance Nominal Diameter
f8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203170 12
Zoro #
G814381422
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
12 mm
Overall Length
84 mm
Tolerance Nominal Diameter
f8
Cutting Width Ae for Milling Operation
0.05×D for side milling
Maximum Cutting Depth Ap Max When Side Milling
30 mm
Min. Cutting Depth
0.05 mm
Neck Dia.
11 mm
Length of Cut
30 mm
Shank Dia.
12 mm

Details

Finish
ZOX
Shank Type
DIN 6535 HA to h6
End Mill Style
Square
Type of Product
End Mill
Corner Chamfer Angle
90 Degrees
Correction Factor Fz
1.25
Color Ring
yellow
Shank Tolerance
h6
Number of Flutes
6
End Mill Material
Carbide
Cutting Direction
horizontal and oblique
Type
W
Coolant Through
No
Overall Reach
37 mm
Helix Angle
48 Degrees
End Mill Cutting Type
HPC

Description

With strong core, special chip-breaker recesses and large polished flutes. Application: For milling on the most demanding component surfaces. Suitable exclusively for profile milling. Tolerance nominal Dia. f8 No. of teeth Z: 6 Helix angle: 48 degrees Direction of infeed: horizontal and oblique Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 6 Flute length Lc: 30 mm Overhang length L1 incl. recess: 37 mm Recess Dia. D1: 11 mm Overall length L: 84 mm Shank Dia. Ds: 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.