Zoro Homepage

Solid Carbide End Mill, for Aluminum, ZOX Coated, 16 mm

  • Mfr # 203170 16

  • Zoro # G014381420


product price: $357.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203170 16
Zoro #
G014381420
UPC #
-
Country of Origin
Germany

Description

With strong core, special chip-breaker recesses and large polished flutes. Application: For milling on the most demanding component surfaces. Suitable exclusively for profile milling. Tolerance nominal Dia. f8 No. of teeth Z: 6 Helix angle: 48 degrees Direction of infeed: horizontal and oblique Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 6 Flute length Lc: 40 mm Overhang length L1 incl. recess: 44 mm Recess Dia. D1: 15 mm Overall length L: 93 mm Shank Dia. Ds: 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.