Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill for Aluminum, ZOX Coated, 3 mm

  • Mfr # 202548 3

  • Zoro # G314383674


product price: $64.95
/ea

Key Features

Min. Cutting Depth
0.1 mm
Corner Chamfer Angle
45 Degrees
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.035 mm
Color Ring
yellow
Shank Tolerance
h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202548 3
Zoro #
G314383674
UPC #
-
Country of Origin
Germany

Dimensions

Min. Cutting Depth
0.1 mm
Shank Dia.
6 mm
Maximum Cutting Depth Ap Max When Side Milling
6 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
1.5 mm
Corner Chamfer Width at 45°
0.1 mm
Tolerance Nominal Diameter
f8
Length of Cut
6 mm
Overall Length
57 mm
Milling Diameter
3 mm
Neck Dia.
2.7 mm

Details

Corner Chamfer Angle
45 Degrees
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.035 mm
Color Ring
yellow
Shank Tolerance
h6
Maximum Cut Arc Angle
60 Degrees
Type of Product
End Mill
End Mill Style
Chamfer
Correction Factor Fz
3
Shank Form
HA
Coolant Through
No
End Mill Material
Carbide
Shank Type
DIN 6535 HA to h6
Type
W
Finish
ZOX
Helix Angle
45 Degrees
Overall Reach
10 mm
Number of Flutes
4
Cutting Direction
horizontal, oblique and vertical

Description

Sturdy roughing end mills without knuckle profile. With strong core, special chip breaker recesses and large polished flutes. Application: For roughing milling with high demands on the component surface. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 4 Flute length Lc: 6 mm Overhang length L1 incl. recess: 10 mm Recess Dia. D1: 2.7 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.