Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill for Aluminum, ZOX Coated, 4 mm

  • Mfr # 202548 4

  • Zoro # G214383729


product price: $64.95
/ea

Key Features

Shank Form
HA
Correction Factor Fz
3
Maximum Cutting Depth Ap Max When Slot Milling From Solid
2 mm
Type of Product
End Mill
Color Ring
yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202548 4
Zoro #
G214383729
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Slot Milling From Solid
2 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Side Milling
8 mm
Corner Chamfer Width at 45°
0.1 mm
Min. Cutting Depth
0.08 mm
Length of Cut
8 mm
Neck Dia.
3.7 mm
Milling Diameter
4 mm
Overall Length
57 mm
Shank Dia.
6 mm

Details

Shank Form
HA
Correction Factor Fz
3
Type of Product
End Mill
Color Ring
yellow
Corner Chamfer Angle
45 Degrees
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.035 mm
Shank Tolerance
h6
Maximum Cut Arc Angle
60 Degrees
Shank Type
DIN 6535 HA to h6
Type
W
Overall Reach
14 mm
Number of Flutes
4
Finish
ZOX
End Mill Style
Chamfer
End Mill Material
Carbide
Cutting Direction
horizontal, oblique and vertical
Coolant Through
No
Helix Angle
45 Degrees

Description

Sturdy roughing end mills without knuckle profile. With strong core, special chip breaker recesses and large polished flutes. Application: For roughing milling with high demands on the component surface. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 4 Flute length Lc: 8 mm Overhang length L1 incl. recess: 14 mm Recess Dia. D1: 3.7 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.