Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill for Aluminum, ZOX Coated, 5 mm

  • Mfr # 202548 5

  • Zoro # G614383756


product price: $64.95
/ea

Key Features

Shank Type
DIN 6535 HA to h6
Coolant Through
No
Milling Diameter
5 mm
Length of Cut
10 mm
Neck Dia.
4.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202548 5
Zoro #
G614383756
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
5 mm
Length of Cut
10 mm
Neck Dia.
4.7 mm
Shank Dia.
6 mm
Overall Length
57 mm
Corner Chamfer Width at 45°
0.1 mm
Min. Cutting Depth
0.04 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
2.5 mm
Maximum Cutting Depth Ap Max When Side Milling
10 mm
Tolerance Nominal Diameter
f8

Details

Shank Type
DIN 6535 HA to h6
Coolant Through
No
Type
W
End Mill Material
Carbide
Finish
ZOX
Helix Angle
45 Degrees
Cutting Direction
horizontal, oblique and vertical
Number of Flutes
4
Overall Reach
16 mm
End Mill Style
Chamfer
Correction Factor Fz
3
Shank Tolerance
h6
Maximum Cut Arc Angle
60 Degrees
Color Ring
yellow
Corner Chamfer Angle
45 Degrees
Type of Product
End Mill
Shank Form
HA
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.06 mm

Description

Sturdy roughing end mills without knuckle profile. With strong core, special chip breaker recesses and large polished flutes. Application: For roughing milling with high demands on the component surface. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 4 Flute length Lc: 10 mm Overhang length L1 incl. recess: 16 mm Recess Dia. D1: 4.7 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.