Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill for Aluminum, ZOX Coated, 5 mm

  • Mfr # 202549 5

  • Zoro # G214383477


product price: $82.25
/ea
Free Shipping & Returns

Key Features

Shank Tolerance
h6
Corner Chamfer Width at 45°
0.1 mm
Overall Length
62 mm
Corner Chamfer Angle
45 Degrees
Tolerance Nominal Diameter
f8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202549 5
Zoro #
G214383477
UPC #
-
Country of Origin
Germany

Dimensions

Corner Chamfer Width at 45°
0.1 mm
Overall Length
62 mm
Tolerance Nominal Diameter
f8
Length of Cut
17 mm
Milling Diameter
5 mm
Shank Dia.
6 mm
Neck Dia.
4.7 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
2.5 mm
Min. Cutting Depth
0.1 mm
Cutting Width Ae for Milling Operation
0.3×D for side milling
Maximum Cutting Depth Ap Max When Side Milling
17 mm

Details

Shank Tolerance
h6
Corner Chamfer Angle
45 Degrees
Maximum Cut Arc Angle
60 Degrees
Helix Angle
45 Degrees
Number of Flutes
4
End Mill Style
Chamfer
End Mill Material
Carbide
Color Ring
yellow
Shank Type
DIN 6535 HA to h6
Shank Form
HA
Type
W
Type of Product
End Mill
Overall Reach
24 mm
Correction Factor Fz
3
Finish
ZOX
Coolant Through
No
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.06 mm
Cutting Direction
horizontal, oblique and vertical

Description

Sturdy roughing slot drills without knuckle profile. With strong core, special chip breaker recesses and large polished flutes. Application: For roughing milling with high demands on the component surface. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 4 Flute length Lc: 17 mm Overhang length L1 incl. recess: 24 mm Recess Dia. D1: 4.7 mm Overall length L: 62 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.