Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill for Aluminum, ZOX Coated, 6 mm

  • Mfr # 202548 6

  • Zoro # G114383669


product price: $67.95
/ea

Key Features

Type of Product
End Mill
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.06 mm
Shank Tolerance
h6
Maximum Cutting Depth Ap Max When Slot Milling From Solid
3 mm
Color Ring
yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202548 6
Zoro #
G114383669
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Slot Milling From Solid
3 mm
Min. Cutting Depth
0.2 mm
Maximum Cutting Depth Ap Max When Side Milling
12 mm
Tolerance Nominal Diameter
f8
Corner Chamfer Width at 45°
0.2 mm
Neck Dia.
5.5 mm
Shank Dia.
6 mm
Length of Cut
12 mm
Milling Diameter
6 mm
Overall Length
57 mm

Details

Type of Product
End Mill
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.06 mm
Shank Tolerance
h6
Color Ring
yellow
Corner Chamfer Angle
45 Degrees
Shank Form
HA
Correction Factor Fz
3
Maximum Cut Arc Angle
60 Degrees
Number of Flutes
4
Type
W
Finish
ZOX
Helix Angle
45 Degrees
Coolant Through
No
Overall Reach
19 mm
Shank Type
DIN 6535 HA to h6
End Mill Style
Chamfer
Cutting Direction
horizontal, oblique and vertical
End Mill Material
Carbide

Description

Sturdy roughing end mills without knuckle profile. With strong core, special chip breaker recesses and large polished flutes. Application: For roughing milling with high demands on the component surface. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 4 Flute length Lc: 12 mm Overhang length L1 incl. recess: 19 mm Recess Dia. D1: 5.5 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.