Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill for Aluminum, ZOX Coated, 6 mm

  • Mfr # 202549 6

  • Zoro # G514383597


product price: $82.25
/ea
Free Shipping & Returns

Key Features

Overall Reach
24 mm
Neck Dia.
5.5 mm
Coolant Through
No
Length of Cut
18 mm
Type
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202549 6
Zoro #
G514383597
UPC #
-
Country of Origin
Germany

Dimensions

Neck Dia.
5.5 mm
Length of Cut
18 mm
Shank Dia.
6 mm
Milling Diameter
6 mm
Overall Length
62 mm
Cutting Width Ae for Milling Operation
0.3×D for side milling
Maximum Cutting Depth Ap Max When Side Milling
18 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
3 mm
Corner Chamfer Width at 45°
0.2 mm
Tolerance Nominal Diameter
f8
Min. Cutting Depth
0.2 mm

Details

Overall Reach
24 mm
Coolant Through
No
Type
W
End Mill Style
Chamfer
Number of Flutes
4
Helix Angle
45 Degrees
Finish
ZOX
End Mill Material
Carbide
Shank Form
HA
Shank Tolerance
h6
Corner Chamfer Angle
45 Degrees
Maximum Cut Arc Angle
60 Degrees
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.07 mm
Type of Product
End Mill
Color Ring
yellow
Correction Factor Fz
3
Shank Type
DIN 6535 HA to h6
Cutting Direction
horizontal, oblique and vertical

Description

Sturdy roughing slot drills without knuckle profile. With strong core, special chip breaker recesses and large polished flutes. Application: For roughing milling with high demands on the component surface. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 4 Flute length Lc: 18 mm Overhang length L1 incl. recess: 24 mm Recess Dia. D1: 5.5 mm Overall length L: 62 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.