
Solid Carbide End Mill, for Composites, Diamond Coated, 10 mm
Mfr # 209517 10
Zoro # G614381561
product price: $244.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
horizontal and oblique
End Mill Material
Carbide
Shank Dia.
10 mm
Number of Flutes
6
Coolant Through
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
209517 10
Zoro #
G614381561
UPC #
-
Country of Origin
Germany
Dimensions
Shank Dia.
10 mm
Length of Cut
32 mm
Milling Diameter
10 mm
Overall Length
85 mm
Maximum Cutting Depth Ap Max When Side Milling
32 mm
Min. Cutting Depth
0.01 mm
Cutting Width Ae for Milling Operation
0.5×D for side milling
Tolerance Nominal Diameter
h10
Details
Cutting Direction
horizontal and oblique
End Mill Material
Carbide
Number of Flutes
6
Coolant Through
No
Shank Type
DIN 6535 HA with h6
Finish
Diamond
End Mill Style
Square
Corner Chamfer Angle
90 Degrees
Cutting Section Dragging La
16 mm
Type of Product
End Mill
Feed Fz For Side Milling in GRP CRP
0.08 mm
Correction Factor Fz
1.25
Shank Tolerance
h6
Color Ring
black
Description
Twisted and curved cutting edges, which enable burr-free milling of both the upper and lower edges of Fiber-reinforced composites. Delamination is prevented because the cutter performs a cut which is simultaneously dragging and compacting. The cutter must be positioned centrally to the cross section of the material. Through-coolant: no Tolerance nominal Dia. h10 No. of teeth Z: 6 Direction of infeed: horizontal and oblique Shank: DIN 6535 HA with h6 No. of teeth Z: 6 Flute length Lc: 32 mm Cutting section dragging LA: 16 mm Overall length L: 85 mm Shank Dia. Ds: 10 mm Feed fz for side milling in GRP CRP: 0.08 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.