
Solid Carbide End Mill, for Composites, Diamond Coated, 6 mm
Mfr # 209515 6
Zoro # G514381630
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Color Ring
black
Min. Cutting Depth
0.01 mm
Cutting Section Dragging La
8 mm
Cutting Width Ae for Milling Operation
0.5×D for side milling
Type of Product
End Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
209515 6
Zoro #
G514381630
UPC #
-
Country of Origin
Germany
Dimensions
Min. Cutting Depth
0.01 mm
Cutting Width Ae for Milling Operation
0.5×D for side milling
Maximum Cutting Depth Ap Max When Side Milling
16 mm
Tolerance Nominal Diameter
h10
Length of Cut
16 mm
Shank Dia.
6 mm
Milling Diameter
6 mm
Overall Length
58 mm
Details
Color Ring
black
Cutting Section Dragging La
8 mm
Type of Product
End Mill
Correction Factor Fz
1.25
Corner Chamfer Angle
90 Degrees
Feed Fz For Side Milling in GRP CRP
0.06 mm
Shank Tolerance
h6
Cutting Direction
horizontal and oblique
Number of Flutes
4
End Mill Material
Carbide
End Mill Style
Square
Shank Type
DIN 6535 HA with h6
Finish
Diamond
Coolant Through
No
Description
Twisted and curved cutting edges, which enable burr-free milling of both the upper and lower edges of Fiber-reinforced composites. Delamination is prevented because the cutter performs a cut which is simultaneously dragging and compacting. The cutter must be positioned centrally to the cross section of the material. Through-coolant: no Tolerance nominal Dia. h10 No. of teeth Z: 4 Direction of infeed: horizontal and oblique Shank: DIN 6535 HA with h6 No. of teeth Z: 4 Flute length Lc: 16 mm Cutting section dragging LA: 8 mm Overall length L: 58 mm Shank Dia. Ds: 6 mm Feed fz for side milling in GRP CRP: 0.06 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.