Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, for Composites, Diamond Coated, 6 mm

  • Mfr # 209517 6

  • Zoro # G214381589


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Cutting Section Dragging La
10 mm
Tolerance Nominal Diameter
h10
Shank Tolerance
h6
Color Ring
black
Corner Chamfer Angle
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209517 6
Zoro #
G214381589
UPC #
-
Country of Origin
Germany

Dimensions

Tolerance Nominal Diameter
h10
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
21 mm
Shank Dia.
6 mm
Overall Length
65 mm
Milling Diameter
6 mm
Length of Cut
21 mm
Cutting Width Ae for Milling Operation
0.5×D for side milling

Details

Cutting Section Dragging La
10 mm
Shank Tolerance
h6
Color Ring
black
Corner Chamfer Angle
90 Degrees
Correction Factor Fz
1.25
End Mill Material
Carbide
Coolant Through
No
Cutting Direction
horizontal and oblique
End Mill Style
Square
Number of Flutes
4
Shank Type
DIN 6535 HA with h6
Finish
Diamond
Type of Product
End Mill
Feed Fz For Side Milling in GRP CRP
0.06 mm

Description

Twisted and curved cutting edges, which enable burr-free milling of both the upper and lower edges of Fiber-reinforced composites. Delamination is prevented because the cutter performs a cut which is simultaneously dragging and compacting. The cutter must be positioned centrally to the cross section of the material. Through-coolant: no Tolerance nominal Dia. h10 No. of teeth Z: 4 Direction of infeed: horizontal and oblique Shank: DIN 6535 HA with h6 No. of teeth Z: 4 Flute length Lc: 21 mm Cutting section dragging LA: 10 mm Overall length L: 65 mm Shank Dia. Ds: 6 mm Feed fz for side milling in GRP CRP: 0.06 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.