Zoro Homepage

Solid Carbide End Mill, for Composites, Diamond Coated, 8 mm

  • Mfr # 209515 8

  • Zoro # G514381562


product price: $169.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209515 8
Zoro #
G514381562
UPC #
-
Country of Origin
Germany

Description

Twisted and curved cutting edges, which enable burr-free milling of both the upper and lower edges of Fiber-reinforced composites. Delamination is prevented because the cutter performs a cut which is simultaneously dragging and compacting. The cutter must be positioned centrally to the cross section of the material. Through-coolant: no Tolerance nominal Dia. h10 No. of teeth Z: 6 Direction of infeed: horizontal and oblique Shank: DIN 6535 HA with h6 No. of teeth Z: 6 Flute length Lc: 22 mm Cutting section dragging LA: 11 mm Overall length L: 70 mm Shank Dia. Ds: 8 mm Feed fz for side milling in GRP CRP: 0.07 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.