Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill for Hard Steels, TiAlN Coated, 0.5 mm

  • Mfr # 201648 0,5

  • Zoro # G114380736


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.25 mm
Correction Factor Fz
1.25
Color Ring
red
Feed Fz For Slot Milling in Steel < 70 HRC
0.003 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201648 0,5
Zoro #
G114380736
UPC #
-
Country of Origin
Japan

Dimensions

Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.25 mm
Maximum Cutting Depth Ap Max When Side Milling
1.3 mm
Tolerance Nominal Diameter
0 / -0.02
Milling Diameter
0.5 mm
Overall Length
40 mm
Length of Cut
1.3 mm
Shank Dia.
4 mm

Details

Correction Factor Fz
1.25
Color Ring
red
Feed Fz For Slot Milling in Steel < 70 HRC
0.003 mm
Feed Fz For Side Milling in Steel < 70 HRC
0.004 mm
Type of Product
End Mill
Corner Chamfer Angle
90 Degrees
Shank Tolerance
h6
Cutting Direction
horizontal, oblique and vertical
Finish
TiAlN
End Mill Cutting Type
HPC
End Mill Style
Square
Number of Flutes
2
Shank Type
DIN 6535 HA to h6
Helix Angle
35 Degrees
End Mill Material
Carbide
Coolant Through
No
Type
H

Description

GARANT Diabolo 70: Special solid carbide substrate with extremely high tensile strength combined with outstanding wear resistance for optimum process reliability. Newly developed nano-crystalline high-tech coating for hard milling up to 70 HRC. Very suitable for continuous use in tool and mould making. Sizes 0.5 5: Recess angle a = 15 Deg. Application: Due to the special hard geometry ideal for use on hardened materials from 60 HRC to 70 HRC. Note: fz for ap = 0.05xD. Tolerance nominal Dia. 0 / -0.02 No. of teeth Z: 2 Helix angle: 35 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 2 Flute length Lc: 1.3 mm Overall length L: 40 mm Shank Dia. Ds: 4 mm Feed fz for slot milling in steel < 70 HRC: 0.003 mm Feed fz for side milling in steel < 70 HRC: 0.004 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.