Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, for Hard Steels, TiAlN Coated, 10 mm

  • Mfr # 202982 10

  • Zoro # G514385195


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
45 Degrees
Neck Dia.
9.2 mm
Milling Diameter
10 mm
Feed Fz For Side Milling in Steel < 60 HRC
0.03 mm
Maximum Cutting Depth Ap Max When Side Milling
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202982 10
Zoro #
G514385195
UPC #
-
Country of Origin
Germany

Dimensions

Neck Dia.
9.2 mm
Milling Diameter
10 mm
Maximum Cutting Depth Ap Max When Side Milling
20 mm
Length of Cut
20 mm
Tolerance Nominal Diameter
f8
Shank Dia.
10 mm
Overall Length
100 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
5 mm
Min. Cutting Depth
0.3 mm
Corner Chamfer Width at 45°
0.15 mm

Details

Helix Angle
45 Degrees
Feed Fz For Side Milling in Steel < 60 HRC
0.03 mm
Type
H
Number of Flutes
4
Finish
TiAlN
Shank Tolerance
h6
Shank Type
DIN 6535 HB to h6
Cutting Direction
horizontal, oblique and vertical
Overall Reach
60 mm
End Mill Material
Carbide
End Mill Style
Chamfer
End Mill Cutting Type
MTC
Coolant Through
No
Color Ring
red
Correction Factor Fz
1.25
Feed Fz For Slot Milling in Steel < 60 HRC
0.025 mm
Corner Chamfer Angle
45 Degrees
Type of Product
End Mill

Description

Significant cutting force reduction due to 45 Deg helix. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling centers. Note: For materials > 55 HRC we recommend reducing the depth of cut to ap=0.25xD...0.5xD. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 20 mm Overhang length L1 incl. recess: 60 mm Recess Dia. D1: 9.2 mm Overall length L: 100 mm Shank Dia. Ds: 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.