Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, for Hard Steels, TiAlN Coated, 10 mm

  • Mfr # 203212 10

  • Zoro # G314381939


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Correction Factor Fz
1.5
Color Ring
red
Corner Chamfer Angle
90 Degrees
Feed Fz For Side Milling in Steel < 70 HRC
0.025 mm
Maximum Cutting Depth Ap Max When Side Milling
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203212 10
Zoro #
G314381939
UPC #
-
Country of Origin
Japan

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
22 mm
Min. Cutting Depth
0.01 mm
Cutting Width Ae for Milling Operation
0.05×D for side milling
Tolerance Nominal Diameter
0 / -0.02
Length of Cut
22 mm
Overall Length
73 mm
Shank Dia.
10 mm
Milling Diameter
10 mm

Details

Correction Factor Fz
1.5
Color Ring
red
Corner Chamfer Angle
90 Degrees
Feed Fz For Side Milling in Steel < 70 HRC
0.025 mm
Shank Tolerance
h6
Coolant Through
No
Type
H
End Mill Material
Carbide
Finish
TiAlN
Shank Type
DIN 6535 HA to h6
Number of Flutes
6
End Mill Style
Square
Helix Angle
45 Degrees
Cutting Direction
horizontal and oblique
End Mill Cutting Type
HPC
Type of Product
End Mill

Description

GARANT Diabolo 70: Special solid carbide substrate with extremely high tensile strength combined with outstanding wear resistance for optimum process reliability. Newly developed nano-crystalline high-tech coating for hard milling up to 70 HRC. Very suitable for continuous use in tool and mould making. Sizes 2 5: Recess angle a = 15 Deg. Tolerance: Size nominal Dia. DC less than or equal to size 12: 0 / -0.02 mm, Size nominal Dia. DC from size 16: 0 / -0.03 mm. Application: Due to the special hard geometry ideal for use on hardened materials from 60 HRC to 70 HRC. For profile milling as finishing. Plunge cutting only to shallow depths. Note: For materials > 65 HRC: ae = 0.02xD. Machining strategy: HPC Tolerance nominal Dia. 0 / -0.02 No. of teeth Z: 6 Helix angle: 45 degrees Direction of infeed: horizontal and oblique Shank: DIN 6535 HA to h6 No. of teeth Z: 6 Flute length Lc: 22 mm Overall length L: 73 mm Shank Dia. Ds: 10 mm Feed fz for side milling in steel < 70 HRC: 0.025 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.