Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, for Hard Steels, TiAlN Coated, 12 mm

  • Mfr # 202976 12

  • Zoro # G514385027


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Shank Type
DIN 6535 HB to h6
Coolant Through
No
End Mill Material
Carbide
Type
H
Cutting Direction
horizontal, oblique and vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202976 12
Zoro #
G514385027
UPC #
-
Country of Origin
Germany

Dimensions

Min. Cutting Depth
0.15 mm
Maximum Cutting Depth Ap Max When Side Milling
16 mm
Length of Cut
16 mm
Overall Length
73 mm
Milling Diameter
12 mm
Shank Dia.
12 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
12 mm
Corner Chamfer Width at 45°
0.15 mm
Tolerance Nominal Diameter
f8

Details

Shank Type
DIN 6535 HB to h6
Coolant Through
No
End Mill Material
Carbide
Type
H
Cutting Direction
horizontal, oblique and vertical
Feed Fz For Side Milling in Steel < 60 HRC
0.035 mm
Number of Flutes
4
Finish
TiAlN
Feed Fz For Slot Milling in Steel < 60 HRC
0.03 mm
Helix Angle
45 Degrees
End Mill Style
Chamfer
End Mill Cutting Type
MTC
Color Ring
red
Type of Product
End Mill
Correction Factor Fz
2
Corner Chamfer Angle
45 Degrees
Shank Tolerance
h6

Description

Significant cutting force reduction due to 45 Deg helix. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling centers. Note: For materials > 55 HRC we recommend reducing the depth of cut to ap =0.25xD...0.5xD. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 16 mm Overall length L: 73 mm Shank Dia. Ds: 12 mm Corner chamfer width at 45 Deg: 0.15 mm Feed fz for slot milling in steel < 60 HRC: 0.03 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.