Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, for Hard Steels, TiAlN Coated, 12 mm

  • Mfr # 202982 12

  • Zoro # G314385050


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
12 mm
Cutting Direction
horizontal, oblique and vertical
Type
H
Overall Reach
73 mm
Length of Cut
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202982 12
Zoro #
G314385050
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
12 mm
Length of Cut
24 mm
Neck Dia.
11 mm
Overall Length
120 mm
Shank Dia.
12 mm
Maximum Cutting Depth Ap Max When Side Milling
24 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
6 mm
Corner Chamfer Width at 45°
0.15 mm
Min. Cutting Depth
0.15 mm
Tolerance Nominal Diameter
f8

Details

Cutting Direction
horizontal, oblique and vertical
Type
H
Overall Reach
73 mm
Finish
TiAlN
End Mill Material
Carbide
Helix Angle
45 Degrees
Shank Type
DIN 6535 HB to h6
Number of Flutes
4
End Mill Style
Chamfer
Coolant Through
No
End Mill Cutting Type
MTC
Correction Factor Fz
1.25
Shank Tolerance
h6
Feed Fz For Side Milling in Steel < 60 HRC
0.035 mm
Color Ring
red
Type of Product
End Mill
Corner Chamfer Angle
45 Degrees
Feed Fz For Slot Milling in Steel < 60 HRC
0.03 mm

Description

Significant cutting force reduction due to 45 Deg helix. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling centers. Note: For materials > 55 HRC we recommend reducing the depth of cut to ap=0.25xD...0.5xD. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 24 mm Overhang length L1 incl. recess: 73 mm Recess Dia. D1: 11 mm Overall length L: 120 mm Shank Dia. Ds: 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.