Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, for Hard Steels, TiAlN Coated, 14 mm

  • Mfr # 202976 14

  • Zoro # G914385016


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Feed Fz For Side Milling in Steel < 60 HRC
0.04 mm
Overall Length
73 mm
Shank Dia.
14 mm
Type
H
End Mill Style
Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202976 14
Zoro #
G914385016
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
73 mm
Shank Dia.
14 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
14 mm
Length of Cut
16 mm
Min. Cutting Depth
0.15 mm
Milling Diameter
14 mm
Corner Chamfer Width at 45°
0.15 mm
Maximum Cutting Depth Ap Max When Side Milling
16 mm
Tolerance Nominal Diameter
f8

Details

Feed Fz For Side Milling in Steel < 60 HRC
0.04 mm
Type
H
End Mill Style
Chamfer
Helix Angle
45 Degrees
Type of Product
End Mill
Number of Flutes
4
Shank Type
DIN 6535 HB to h6
End Mill Cutting Type
MTC
Corner Chamfer Angle
45 Degrees
End Mill Material
Carbide
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
Finish
TiAlN
Shank Tolerance
h6
Feed Fz For Slot Milling in Steel < 60 HRC
0.035 mm
Color Ring
red
Correction Factor Fz
2

Description

Significant cutting force reduction due to 45 Deg helix. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling centers. Note: For materials > 55 HRC we recommend reducing the depth of cut to ap =0.25xD...0.5xD. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 16 mm Overall length L: 73 mm Shank Dia. Ds: 14 mm Corner chamfer width at 45 Deg: 0.15 mm Feed fz for slot milling in steel < 60 HRC: 0.035 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.