Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, for Hard Steels, TiAlN Coated, 16 mm

  • Mfr # 202976 16

  • Zoro # G214384986


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Feed Fz For Side Milling in Steel < 60 HRC
0.045 mm
Corner Chamfer Width at 45°
0.15 mm
Corner Chamfer Angle
45 Degrees
Correction Factor Fz
2
Maximum Cutting Depth Ap Max When Side Milling
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202976 16
Zoro #
G214384986
UPC #
-
Country of Origin
Germany

Dimensions

Corner Chamfer Width at 45°
0.15 mm
Maximum Cutting Depth Ap Max When Side Milling
22 mm
Min. Cutting Depth
0.05 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
16 mm
Tolerance Nominal Diameter
f8
Shank Dia.
16 mm
Length of Cut
22 mm
Overall Length
82 mm
Milling Diameter
16 mm

Details

Feed Fz For Side Milling in Steel < 60 HRC
0.045 mm
Corner Chamfer Angle
45 Degrees
Correction Factor Fz
2
Feed Fz For Slot Milling in Steel < 60 HRC
0.04 mm
Color Ring
red
Shank Tolerance
h6
Type of Product
End Mill
Finish
TiAlN
Cutting Direction
horizontal, oblique and vertical
Type
H
Number of Flutes
4
Helix Angle
45 Degrees
Shank Type
DIN 6535 HB to h6
End Mill Material
Carbide
Coolant Through
No
End Mill Style
Chamfer
End Mill Cutting Type
MTC

Description

Significant cutting force reduction due to 45 Deg helix. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling centers. Note: For materials > 55 HRC we recommend reducing the depth of cut to ap =0.25xD...0.5xD. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 22 mm Overall length L: 82 mm Shank Dia. Ds: 16 mm Corner chamfer width at 45 Deg: 0.15 mm Feed fz for slot milling in steel < 60 HRC: 0.04 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.