Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, for Hard Steels, TiAlN Coated, 16 mm

  • Mfr # 202982 16

  • Zoro # G614385026


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Correction Factor Fz
1.25
Milling Diameter
16 mm
Type
H
End Mill Cutting Type
MTC
Finish
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202982 16
Zoro #
G614385026
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
16 mm
Corner Chamfer Width at 45°
0.15 mm
Length of Cut
32 mm
Shank Dia.
16 mm
Neck Dia.
15 mm
Overall Length
150 mm
Maximum Cutting Depth Ap Max When Side Milling
32 mm
Min. Cutting Depth
0.15 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
8 mm
Tolerance Nominal Diameter
f8

Details

Correction Factor Fz
1.25
Type
H
End Mill Cutting Type
MTC
Finish
TiAlN
Feed Fz For Slot Milling in Steel < 60 HRC
0.04 mm
Cutting Direction
horizontal, oblique and vertical
Overall Reach
100 mm
Helix Angle
45 Degrees
Coolant Through
No
End Mill Style
Chamfer
End Mill Material
Carbide
Number of Flutes
4
Shank Type
DIN 6535 HB to h6
Type of Product
End Mill
Shank Tolerance
h6
Corner Chamfer Angle
45 Degrees
Feed Fz For Side Milling in Steel < 60 HRC
0.045 mm
Color Ring
red

Description

Significant cutting force reduction due to 45 Deg helix. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling centers. Note: For materials > 55 HRC we recommend reducing the depth of cut to ap=0.25xD...0.5xD. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 32 mm Overhang length L1 incl. recess: 100 mm Recess Dia. D1: 15 mm Overall length L: 150 mm Shank Dia. Ds: 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.