
Solid Carbide End Mill, for Hard Steels, TiAlN Coated, 2 mm
Mfr # 203212 2
Zoro # G314381915
product price: $96.79
/ea
Free Shipping & Returns
Key Features
Coolant Through
No
End Mill Cutting Type
HPC
Shank Type
DIN 6535 HA to h6
End Mill Material
Carbide
Type
H
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
203212 2
Zoro #
G314381915
UPC #
-
Country of Origin
Japan
Dimensions
Shank Dia.
6 mm
Length of Cut
6 mm
Cutting Width Ae for Milling Operation
0.05×D for side milling
Tolerance Nominal Diameter
0 / -0.02
Maximum Cutting Depth Ap Max When Side Milling
6 mm
Min. Cutting Depth
0.01 mm
Milling Diameter
2 mm
Overall Length
58 mm
Details
Coolant Through
No
End Mill Cutting Type
HPC
Shank Type
DIN 6535 HA to h6
End Mill Material
Carbide
Type
H
Number of Flutes
4
Cutting Direction
horizontal and oblique
Type of Product
End Mill
Color Ring
red
Correction Factor Fz
1.5
Feed Fz For Side Milling in Steel < 70 HRC
0.018 mm
Corner Chamfer Angle
90 Degrees
Shank Tolerance
h6
End Mill Style
Square
Finish
TiAlN
Helix Angle
45 Degrees
Description
GARANT Diabolo 70: Special solid carbide substrate with extremely high tensile strength combined with outstanding wear resistance for optimum process reliability. Newly developed nano-crystalline high-tech coating for hard milling up to 70 HRC. Very suitable for continuous use in tool and mould making. Sizes 2 5: Recess angle a = 15 Deg. Tolerance: Size nominal Dia. DC less than or equal to size 12: 0 / -0.02 mm, Size nominal Dia. DC from size 16: 0 / -0.03 mm. Application: Due to the special hard geometry ideal for use on hardened materials from 60 HRC to 70 HRC. For profile milling as finishing. Plunge cutting only to shallow depths. Note: For materials > 65 HRC: ae = 0.02xD. Machining strategy: HPC Tolerance nominal Dia. 0 / -0.02 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal and oblique Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 6 mm Overall length L: 58 mm Shank Dia. Ds: 6 mm Feed fz for side milling in steel < 70 HRC: 0.018 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.