Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, for Hard Steels, TiAlN Coated, 20 mm

  • Mfr # 202976 20

  • Zoro # G214385013


product price: $404.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Chamfer
Helix Angle
45 Degrees
Coolant Through
No
End Mill Cutting Type
MTC
Length of Cut
26 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202976 20
Zoro #
G214385013
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
26 mm
Overall Length
92 mm
Shank Dia.
20 mm
Milling Diameter
20 mm
Corner Chamfer Width at 45°
0.25 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
20 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Side Milling
26 mm
Min. Cutting Depth
0.3 mm

Details

End Mill Style
Chamfer
Helix Angle
45 Degrees
Coolant Through
No
End Mill Cutting Type
MTC
End Mill Material
Carbide
Shank Type
DIN 6535 HB to h6
Cutting Direction
horizontal, oblique and vertical
Type
H
Finish
TiAlN
Number of Flutes
4
Shank Tolerance
h6
Feed Fz For Slot Milling in Steel < 60 HRC
0.045 mm
Correction Factor Fz
2
Feed Fz For Side Milling in Steel < 60 HRC
0.05 mm
Corner Chamfer Angle
45 Degrees
Color Ring
red
Type of Product
End Mill

Description

Significant cutting force reduction due to 45 Deg helix. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling centers. Note: For materials > 55 HRC we recommend reducing the depth of cut to ap =0.25xD...0.5xD. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 26 mm Overall length L: 92 mm Shank Dia. Ds: 20 mm Corner chamfer width at 45 Deg: 0.25 mm Feed fz for slot milling in steel < 60 HRC: 0.045 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.