Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, for Hard Steels, TiAlN Coated, 20 mm

  • Mfr # 202982 20

  • Zoro # G714385001


product price: $658.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
20 mm
End Mill Style
Chamfer
Helix Angle
45 Degrees
Cutting Direction
horizontal, oblique and vertical
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202982 20
Zoro #
G714385001
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
20 mm
Neck Dia.
19 mm
Maximum Cutting Depth Ap Max When Side Milling
40 mm
Milling Diameter
20 mm
Length of Cut
40 mm
Tolerance Nominal Diameter
f8
Corner Chamfer Width at 45°
0.25 mm
Min. Cutting Depth
0.25 mm
Overall Length
150 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
10 mm

Details

End Mill Style
Chamfer
Helix Angle
45 Degrees
Cutting Direction
horizontal, oblique and vertical
Number of Flutes
4
Coolant Through
No
Type
H
Shank Type
DIN 6535 HB to h6
End Mill Cutting Type
MTC
Color Ring
red
Overall Reach
98 mm
Type of Product
End Mill
Feed Fz For Slot Milling in Steel < 60 HRC
0.05 mm
Feed Fz For Side Milling in Steel < 60 HRC
0.05 mm
End Mill Material
Carbide
Finish
TiAlN
Corner Chamfer Angle
45 Degrees
Shank Tolerance
h6
Correction Factor Fz
1.25

Description

Significant cutting force reduction due to 45 Deg helix. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling centers. Note: For materials > 55 HRC we recommend reducing the depth of cut to ap=0.25xD...0.5xD. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 40 mm Overhang length L1 incl. recess: 98 mm Recess Dia. D1: 19 mm Overall length L: 150 mm Shank Dia. Ds: 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.