Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill for Hard Steels, TiAlN Coated, 2.5 mm

  • Mfr # 201648 2,5

  • Zoro # G714380679


product price: $75.79
/ea
Free Shipping & Returns

Key Features

Tolerance Nominal Diameter
0 / -0.02
Type of Product
End Mill
Feed Fz For Slot Milling in Steel < 70 HRC
0.005 mm
Feed Fz For Side Milling in Steel < 70 HRC
0.007 mm
Min. Cutting Depth
0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201648 2,5
Zoro #
G714380679
UPC #
-
Country of Origin
Japan

Dimensions

Tolerance Nominal Diameter
0 / -0.02
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
1.25 mm
Maximum Cutting Depth Ap Max When Side Milling
6.3 mm
Milling Diameter
2.5 mm
Length of Cut
6.3 mm
Shank Dia.
4 mm
Overall Length
40 mm

Details

Type of Product
End Mill
Feed Fz For Slot Milling in Steel < 70 HRC
0.005 mm
Feed Fz For Side Milling in Steel < 70 HRC
0.007 mm
Corner Chamfer Angle
90 Degrees
Correction Factor Fz
1.25
Shank Tolerance
h6
Color Ring
red
Shank Type
DIN 6535 HA to h6
Coolant Through
No
Type
H
End Mill Style
Square
End Mill Cutting Type
HPC
Number of Flutes
2
Helix Angle
35 Degrees
Finish
TiAlN
End Mill Material
Carbide
Cutting Direction
horizontal, oblique and vertical

Description

GARANT Diabolo 70: Special solid carbide substrate with extremely high tensile strength combined with outstanding wear resistance for optimum process reliability. Newly developed nano-crystalline high-tech coating for hard milling up to 70 HRC. Very suitable for continuous use in tool and mould making. Sizes 0.5 5: Recess angle a = 15 Deg. Application: Due to the special hard geometry ideal for use on hardened materials from 60 HRC to 70 HRC. Note: fz for ap = 0.05xD. Tolerance nominal Dia. 0 / -0.02 No. of teeth Z: 2 Helix angle: 35 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 2 Flute length Lc: 6.3 mm Overall length L: 40 mm Shank Dia. Ds: 4 mm Feed fz for slot milling in steel < 70 HRC: 0.005 mm Feed fz for side milling in steel < 70 HRC: 0.007 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.