Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill for Hard Steels, TiAlN Coated, 6 mm

  • Mfr # 201648 6

  • Zoro # G014380614


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Cutting Direction
horizontal, oblique and vertical
Length of Cut
15 mm
Coolant Through
No
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201648 6
Zoro #
G014380614
UPC #
-
Country of Origin
Japan

Dimensions

Length of Cut
15 mm
Milling Diameter
6 mm
Shank Dia.
6 mm
Overall Length
50 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
15 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
3 mm
Tolerance Nominal Diameter
0 / -0.02

Details

Number of Flutes
2
Cutting Direction
horizontal, oblique and vertical
Coolant Through
No
Shank Type
DIN 6535 HA to h6
Type
H
End Mill Style
Square
Helix Angle
35 Degrees
End Mill Material
Carbide
Finish
TiAlN
End Mill Cutting Type
HPC
Corner Chamfer Angle
90 Degrees
Correction Factor Fz
1.25
Feed Fz For Side Milling in Steel < 70 HRC
0.014 mm
Type of Product
End Mill
Feed Fz For Slot Milling in Steel < 70 HRC
0.01 mm
Color Ring
red
Shank Tolerance
h6

Description

GARANT Diabolo 70: Special solid carbide substrate with extremely high tensile strength combined with outstanding wear resistance for optimum process reliability. Newly developed nano-crystalline high-tech coating for hard milling up to 70 HRC. Very suitable for continuous use in tool and mould making. Sizes 0.5 5: Recess angle a = 15 Deg. Application: Due to the special hard geometry ideal for use on hardened materials from 60 HRC to 70 HRC. Note: fz for ap = 0.05xD. Tolerance nominal Dia. 0 / -0.02 No. of teeth Z: 2 Helix angle: 35 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 2 Flute length Lc: 15 mm Overall length L: 50 mm Shank Dia. Ds: 6 mm Feed fz for slot milling in steel < 70 HRC: 0.01 mm Feed fz for side milling in steel < 70 HRC: 0.014 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.