Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, for Hard Steels, TiAlN Coated, 6 mm

  • Mfr # 202976 6

  • Zoro # G914385108


product price: $49.99
/ea

Key Features

Overall Length
54 mm
Number of Flutes
4
Length of Cut
10 mm
Helix Angle
45 Degrees
End Mill Style
Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202976 6
Zoro #
G914385108
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
54 mm
Length of Cut
10 mm
Milling Diameter
6 mm
Shank Dia.
6 mm
Min. Cutting Depth
0.1 mm
Corner Chamfer Width at 45°
0.1 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
6 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Side Milling
10 mm

Details

Number of Flutes
4
Helix Angle
45 Degrees
End Mill Style
Chamfer
Type
H
Finish
TiAlN
End Mill Material
Carbide
End Mill Cutting Type
MTC
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HB to h6
Color Ring
red
Corner Chamfer Angle
45 Degrees
Correction Factor Fz
2
Shank Tolerance
h6
Feed Fz For Side Milling in Steel < 60 HRC
0.02 mm
Type of Product
End Mill
Feed Fz For Slot Milling in Steel < 60 HRC
0.015 mm

Description

Significant cutting force reduction due to 45 Deg helix. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling centers. Note: For materials > 55 HRC we recommend reducing the depth of cut to ap =0.25xD...0.5xD. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 10 mm Overall length L: 54 mm Shank Dia. Ds: 6 mm Corner chamfer width at 45 Deg: 0.1 mm Feed fz for slot milling in steel < 60 HRC: 0.015 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.